Beli kit coating di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Set Mata Bor Titanium Coated (Drill Bit Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    monotaro Set Mata Bor Titanium Coated (Drill Bit Set)
    atribut:
    • Material: High speed steel (HSS)
    • Helix Angle: standard
    • Surface Treatment: TiN coating
    • Drill Thinning Shape: X-type thinning (Φ3mm or more)
    • Tip Angle (°): 118
  2. EYE-GLOVE Two-Lens Type Safety Goggle + Prescription Lenses Set (Multilayer Coating)
    Mulai

    Rp119.900

    EYE-GLOVE Two-Lens Type Safety Goggle + Prescription Lenses Set (Multilayer Coating)
    Deskripsi:
    -Super elastic resin TR-90 excellent in lightness and impact resistance is used for the frame.-As well as being elastic, the velcro tape type strap can adjust the length and be removed easily.-The strap, nose pad and side rings can be replaced.-Fiber bag
    atribut:
    • Item Name (Pa): Side Ring
    • Lens Thickness (mm): 1.5
    • Lens Curve: 4R
    • Content: Fiber bag
    • Frame Materials: Plastic(TR-90)
    • Lens Material: Polycarbonate
  3. TRUSCO Countersink Titanium Coating (Mata Bor Countersink)
    55%
    Mulai

    Rp309.900

    TRUSCO Countersink Titanium Coating (Mata Bor Countersink)
    Deskripsi:
    Work materials: Iron, cast metal, stainless steel.
    atribut:
    • Cutting Edge Angle (degrees): 90
    • Number of Blades: Three
    • Point Angle (Degree): 90
    • Surface Processing: Titanium Coating
    • Purpose of Use: Work Material: Iron, Casting, Stainless Steel.
  4. MAGNA Hook Magnet (Silicon Coating)
    Mulai

    Rp219.900

    MAGNA Hook Magnet (Silicon Coating)
    Deskripsi:
    -By silicone coating, it is hard to hurt the target object and strong against rust.-For suspending on a wall.
    atribut:
    • Vertical load capacity: 5kg
    • Magnet Materials: Neodymium Magnet (silicone coating)
    • Width x Depth x Height: 34x9.3x47mm
  5. NAKI Epoxy Floor Coating 20kg (Cat Epoxy)
    Mulai

    Rp4.799.900

    NAKI Epoxy Floor Coating 20kg (Cat Epoxy)
    Deskripsi:
    Cat lantai dua komponen anti slip dan performa tinggi juga memiliki ketahanan terhadap kimia, abrasi, dan juga benturan.
    atribut:
    • Type of paint: 2 Component Epoxy
    • Ratio: 4:1 by Volume (Base : Hardener)
    • Application Equipment: Brush, Roller
    • Dry Press Time (hour): 12
    • Cure Time (days): 6
    • Dry Touch Time (hour): 5
    • Size (kg): 20
    • Texture: Gloss
  6. TRUSCO Hexagonal Shank Countersink Titanium Coating
    Mulai

    Rp459.900

    TRUSCO Hexagonal Shank Countersink Titanium Coating
    Deskripsi:
    Work material: aluminum, iron, resin, copper, galvanized. Charging drill, electric drill, drilling machine, lathe, machining
    atribut:
    • Material: High-Speed Steel (HSS)
    • Number of Blades: 3
    • Point Angle (Degree): 90
    • Specifications: 3 Cutting Blades
    • Surface Processing: Titanium Coating
    • Tip Diameter (phi mm): 1
    • Purpose of Use: Work Material: Aluminium, Iron, Resin, Copper, Galvalume.
    • Shank Diameter (mm): 6.35
  7. NICHIFU Cable Lug Insulating Coating Solderless Terminal Transparent (Skun)
    44%
    Mulai

    Rp94.900

    NICHIFU Cable Lug Insulating Coating Solderless Terminal Transparent (Skun)
    atribut:
    • Color: Transparent
    • Finish Material: Terminal: Oxygen-free copper(electro tin plating), Sleeve: Oxygen-free copper tube(electro tin plating), Insulator: Polycarbonate
    • Rated Voltage (V): 600
    • Specifications: Single Wire Incompatible
    • Working Temperature Range (°C): -40 to 120
  8. NICHIFU Cable Lug Insulated Solderless Terminal Blue (Skun)
    43%
    Mulai

    Rp94.900

    NICHIFU Cable Lug Insulated Solderless Terminal Blue (Skun)
    atribut:
    • Electrical Wire Tying Range AWG: 16-14
    • Color: Blue
    • Finish Material: Terminal: Oxygen-free copper(electro tin plating), Sleeve: Oxygen-free copper tube(electro tin plating), Insulator: Polycarbonate
    • Rated Voltage (V): 600
    • Specifications: Single Wire Incompatible
    • Stranded Wire (mm²): 1.04 to 2.63
    • Working Temperature Range (°C): -40 to 120
  9. MAGNA Plate Catch (Silicon Coating)
    Mulai

    Rp1.099.900

    MAGNA Plate Catch (Silicon Coating)
    Deskripsi:
    -A silicon coating prevents rust and scratching of the side subject to adsorption. -Optimal for mechanism items and miscellaneous goods.
    atribut:
    • Color: Black
    • Adhesion Strength: 11.76N
    • Outer DiameterxThickness: 20x5mm
    • Applicable Screw: M3
    • Materials (Magnet): Neodymium Magnet
    • Purpose of Use: Optimal for mechanism items and miscellaneous goods.
  10. NICHIFU Cable Lug Insulating Coating Solderless Terminal Yellow (Skun)
    44%
    Mulai

    Rp99.900

    NICHIFU Cable Lug Insulating Coating Solderless Terminal Yellow (Skun)
    atribut:
    • Electrical Wire Tying Range AWG: 12-10
    • Color: Yellow
    • Finish Material: Terminal: Oxygen-free copper(electro tin plating), Sleeve: Oxygen-free copper tube(electro tin plating), Insulator: Polycarbonate
    • Rated Voltage (V): 600
    • Specifications: Single Wire Incompatible
    • Stranded Wire (mm²): 2.63 to 6.64
    • Working Temperature Range (°C): -40 to 120
  11. NICHIFU Cable Lug Insulated Solderless Terminal Red (Skun)
    42%
    Mulai

    Rp109.900

    NICHIFU Cable Lug Insulated Solderless Terminal Red (Skun)
    atribut:
    • Electrical Wire Tying Range AWG: 22-16
    • Color: Red
    • Finish Material: Terminal: Oxygen-free copper(electro tin plating), Sleeve: Oxygen-free copper tube(electro tin plating), Insulator: Polycarbonate
    • Rated Voltage (V): 600
    • Specifications: Single Wire Incompatible
    • Working Temperature Range (°C): -40 to 120
  12. KLENCO Super Coating (Pembersih Lantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    KLENCO Super Coating (Pembersih Lantai)
    Deskripsi:
    SUPER COATING Extra Durable Floor FinishProduct DescriptionSUPER COATING produces a high gloss “wet look” that is extremely durable underheavy traffic. Superior wax polymers provide excellent resistance to marking and scuffing, outlasting and outs
    atribut:
    • Product Form: Liquid
  13. WAKI Coating Agent
    Mulai

    Rp46.900

    WAKI Coating Agent
    atribut:
    • Color: Dark Brown
  14. RAPI Epoxy Coating (Cat Pelapis Epoxy)
    Mulai

    Rp989.900

    RAPI Epoxy Coating (Cat Pelapis Epoxy)
    Deskripsi:
    Keunggulan RAPI Mix. 1. Kualitas Lebih Bagus. Kualitas Produk RAPI konsisten dan terjamin, kendali mutu secara pabrikasi dengan campuran yang bersifat homogen. 2. Effisiensi Waktu. Pemakaian lebih efisian waktu atau lebih cepat (tidak perlu mengayak pasir, menakar semen & pasir). 3. Material dan Anggaran Terkontrol. Memudahkan konsumen dalam perhitungan dan pengontrolan. 4. Komposisi Tepat. Memiliki daya rekat yang tinggi, mudah mendapatkan hasil pasangan yang rapih serta hemat dalam pemakaian bahan. 5. Praktis Digunakan. Praktis (tidak perlu membeli pasir dan semen terpisah) dan mudah diaplikasikan, hanya dengan menambahkan air. 6. Bantuan Teknis. Berupa pelatihan, konsultasi & supervisi, pelatihan bagi aplikator atau tukang mengendai cara penggunaan RAPImix yang efektif dan efisien.
    atribut:
    • Packaging (kg): 5
    • Coverage (m²): 12.5
    • Thickness: 2 layers
  15. OSTEQ Set Mata Bor Split Point
    Mulai

    Rp2.099.900

    OSTEQ Set Mata Bor Split Point
    atribut:
    • Size (mm): 1-13
Daftar Harga kit coating Terbaru October 2026
monotaro Set Mata Bor Titanium Coated (Drill Bit Set)Rp129.900
Mitsubishi Set Mata Bor CoatedRp2.599.900
EYE-GLOVE Two-Lens Type Safety Goggle + Prescription Lenses Set (Multilayer Coating)Rp119.900
TRUSCO Countersink Titanium Coating (Mata Bor Countersink)Rp309.900
MAGNA Hook Magnet (Silicon Coating)Rp219.900
NAKI Epoxy Floor Coating 20kg (Cat Epoxy)Rp4.799.900
TRUSCO Hexagonal Shank Countersink Titanium CoatingRp459.900
NICHIFU Cable Lug Insulating Coating Solderless Terminal Transparent (Skun)Rp94.900
NICHIFU Cable Lug Insulated Solderless Terminal Blue (Skun)Rp94.900
MAGNA Plate Catch (Silicon Coating)Rp1.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)